Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YPD Broth, 500 G

  • Mfr # Y20090-500.0

  • Zoro # G104972385


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y20090-500.0
Zoro #
G104972385
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
3.5 in
Length
3.5 in

Description

For maintaining and propagating yeasts in molecular biology applications. The addition of protein and yeast extract promotes better growth. Dissolve 50 grams in 1 liter of distilled water. Sterilize by autoclaving 15 minutes.Ingredients:Peptone: 20 g/lDextrose: 20 g/lYeast extract: 10 g/l
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous free flowing, light beige
PPM Appearance: Clear,No to Light ppt, Light to Medium Amber
pH (5% in water): 6.3 - 6.7
Microorganism (Candida albicans ATCC 10231): Good to Excellent
Microorganism Saccharomyces cerevisiae ATCC 9080: Good to Excellent
Microorganism (Saccharomyces cerevisiae ATCC 9763): Good to Excellent
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.