Zoro Homepage

Zeatin, 100mg

  • Mfr # Z11400-0.1

  • Zoro # G503560534


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
219.3
CAS Number
1637-39-4
Solubility
1M NaOH
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z11400-0.1
Zoro #
G503560534
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 mg

Details

Item
Zeatin
Molecular Weight
219.3
CAS Number
1637-39-4
Solubility
1M NaOH
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
Chemical Formula
C10H13N5O

Description

Zeatin, CAS Number 1637-39-4, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 219.3, Solubility 1M NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H13N5O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.