Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zeatin, 1g

  • Mfr # Z11400-1.0

  • Zoro # G803561026


product price: $2,311.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 g
Purity
Greater Than 95%
Form
Powder
Chemical Formula
C10H13N5O
Molecular Weight
219.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z11400-1.0
Zoro #
G803561026
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Purity
Greater Than 95%
Form
Powder
Chemical Formula
C10H13N5O
Molecular Weight
219.3
Item
Zeatin
CAS Number
1637-39-4
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
1M NaOH

Description

Zeatin, CAS Number 1637-39-4, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 219.3, Solubility 1M NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H13N5O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.