Zoro Homepage

Zeatin, 50mg

  • Mfr # Z11400-0.05

  • Zoro # G103560941


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Purity
Greater Than 95%
Form
Powder
Molecular Weight
219.3
Container Size
50 mg
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z11400-0.05
Zoro #
G103560941
UPC #
-
Country of Origin
China

Dimensions

Container Size
50 mg

Details

Purity
Greater Than 95%
Form
Powder
Molecular Weight
219.3
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
CAS Number
1637-39-4
Item
Zeatin
Chemical Formula
C10H13N5O
Solubility
1M NaOH

Description

Zeatin, CAS Number 1637-39-4, Purity Greater Than 95 Percent, Container Size 50 mg, Form Powder, Molecular Weight 219.3, Solubility 1M NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H13N5O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.