Zoro Homepage

Zeatin Riboside, 1 MG

  • Mfr # Z11402-0.001

  • Zoro # G904966102


product price: $19.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z11402-0.001
Zoro #
G904966102
UPC #
-
Country of Origin
China

Description

Naturally occurring cytokinin riboside. Main effects in tissue culture systems include control of shoot growth and formation, cell division and inhibition of leaf senescence. Chromatographically purified and recrystallized. Plant cell culture tested.Mixed isomers: trans-isomer 97%, cis-isomer >2%.
Common Name: 9-(B-D-Ribofuranosyl)-Trans-Zeatin
CAS Number: 6025-53-2
Molecular Weight: 351.4
Chemical Formula: C15H21N5O5
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to yellowish powder
Assay (HPLC, Dry Basis): 98.0 %
Solubility (50 mg/ml, Glacial acetic acid): Clear, Colorless to yellowish solution
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.