Zeatin Riboside, 100mg
Mfr # Z11402-0.1
Zoro # G403559867
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
351.4
Solubility
Water
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z11402-0.1
Zoro #
G403559867
UPC #
-
Country of Origin
China
Dimensions
Container Size
100 mg
Details
Molecular Weight
351.4
Solubility
Water
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Item
Zeatin Riboside
Form
Powder
Chemical Formula
C15H21N5O5
Shelf Life
18 mo
CAS Number
6025-53-2
Description
Zeatin Riboside, CAS Number 6025-53-2, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 351.4, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C15H21N5O5, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.