Zoro Homepage

Zeatin Riboside, 250mg

  • Mfr # Z11402-0.25

  • Zoro # G403560917


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
351.4
Container Size
250 mg
Solubility
Water
Chemical Formula
C15H21N5O5
CAS Number
6025-53-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z11402-0.25
Zoro #
G403560917
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 mg

Details

Molecular Weight
351.4
Item
Zeatin Riboside
Solubility
Water
Chemical Formula
C15H21N5O5
CAS Number
6025-53-2
Form
Powder
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo

Description

Zeatin Riboside, CAS Number 6025-53-2, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 351.4, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C15H21N5O5, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.