Zoro Homepage

Rubber Grommet, Style 1, NBR 50, PK10

  • Mfr # NBRMS35489-96X

  • Zoro # G403578486


product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns

Key Features

Rubber Material
Buna-N
Inside Dia. (A)
5/16 in
Outside Dia. (B)
13/16 in
Overall Thickness (C)
1/2 in
Panel Thickness (D)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBRMS35489-96X
Zoro #
G403578486
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
5/16 in
Outside Dia. (B)
13/16 in
Overall Thickness (C)
1/2 in
Panel Thickness (D)
1/4 in
Panel Hole Dia. (E)
9/16 in
Outside Diameter
0.81 in
Groove Diameter
0.56 in
Groove Width
0.25 in
Overall Thickness
0.5 in
Inside Diameter
0.31 in

Description

Grommet, Buna-N, Unfinished, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.