Zoro Homepage

Rubber Grommet, Style 1, NBR 50, PK10

  • Mfr # NBRMS35489-9X

  • Zoro # G103578311


product price: $37.35
/pk 10, $3.74/ea

Key Features

Rubber Material
Buna-N
Inside Dia. (A)
5/16 in
Outside Dia. (B)
13/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBRMS35489-9X
Zoro #
G103578311
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
5/16 in
Outside Dia. (B)
13/16 in
Overall Thickness (C)
5/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
9/16 in
Outside Diameter
0.81 in
Inside Diameter
0.31 in
Overall Thickness
0.31 in
Groove Diameter
0.56 in
Groove Width
0.06 in

Details

Item
Grommet
Rubber Material
Buna-N
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
280 %
Tensile Strength (PSI)
985 psi
Standards
ASTM D2000 M6BG607
Rubber Grommet Style
Style 1
MS 35489 Number
9
Durometer
50A +/-5
Hardness
50A
Resistance Properties
Abrasion Resistant
Finish
Unfinished
Grommet Style
Style 1
Shape
Round
Tensile Strength
985 psi
Product Type
Grommet
Operating Temperature - Minimum
50 Degrees F
Material
Buna-N
Operating Temperature - Maximum
212 Degrees F
Color
Black
Product Count
10
Dash Number
5-9

Description

Grommet, Buna-N, Unfinished, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.