Zoro Homepage

Rubber Grommet, Style 1, SBR 60, PK10

  • Mfr # SBRMS35489-18

  • Zoro # G103578441


product price: $11.35
/pk 10, $1.14/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
5/8 in
Outside Dia. (B)
1 1/2 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRMS35489-18
Zoro #
G103578441
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
5/8 in
Outside Dia. (B)
1 1/2 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
1 1/4 in
Groove Width
0.06 in
Overall Thickness
0.25 in
Outside Diameter
1.5 in
Groove Diameter
1.25 in
Inside Diameter
0.63 in

Description

Grommet, SBR, Unfinished, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.