Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Grommet, Style 1, SBR 60, PK10

  • Mfr # SBRMS35489-35X

  • Zoro # G103578526


product price: $11.59
/pk 10, $1.16/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
1/4 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRMS35489-35X
Zoro #
G103578526
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
1/4 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
1/4 in
Panel Thickness (D)
1/8 in
Panel Hole Dia. (E)
7/16 in
Outside Diameter
0.63 in
Overall Thickness
0.25 in
Groove Width
0.13 in
Groove Diameter
0.44 in
Inside Diameter
0.25 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
35
Durometer
60A
Tensile Strength
900 psi
Material
SBR
Operating Temperature - Minimum
50 Degrees F
Dash Number
A4-7
Finish
Unfinished
Resistance Properties
Abrasion Resistant
Shape
Round
Operating Temperature - Maximum
212 Degrees F
Color
Black
Product Count
10
Grommet Style
Style 1
Product Type
Grommet
Hardness
60A

Description

Grommet, SBR, Unfinished, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.