Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Grommet, Style 1, SBR 60, PK25

  • Mfr # SBRMS35489-48

  • Zoro # G603578361


product price: $8.29
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.58

Key Features

Rubber Material
SBR
Inside Dia. (A)
11/16 in
Outside Dia. (B)
1 5/16 in
Overall Thickness (C)
7/16 in
Panel Thickness (D)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRMS35489-48
Zoro #
G603578361
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
11/16 in
Outside Dia. (B)
1 5/16 in
Overall Thickness (C)
7/16 in
Panel Thickness (D)
1/8 in
Panel Hole Dia. (E)
1 in
Overall Thickness
0.44 in
Outside Diameter
1.31 in
Groove Diameter
1 in
Groove Width
0.13 in
Inside Diameter
0.69 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
48
Durometer
60A
AN 931 Number
A11-16
Dash Number
A11-16
Shape
Round
Material
SBR
Finish
Unfinished
Hardness
60A
Color
Black
Product Type
Grommet
Resistance Properties
Abrasion Resistant
Grommet Style
Style 1
Tensile Strength
900 psi
Product Count
25
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
212 Degrees F

Description

Grommet, SBR, Unfinished, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.