Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Grommet, Style 1, SBR 60, PK25

  • Mfr # SBRMS35489-4X

  • Zoro # G803578512


product price: $12.99
/pk 25, $0.52/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
3/16 in
Outside Dia. (B)
7/16 in
Overall Thickness (C)
3/16 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRMS35489-4X
Zoro #
G803578512
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
3/16 in
Outside Dia. (B)
7/16 in
Overall Thickness (C)
3/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
5/16 in
Groove Diameter
0.31 in
Inside Diameter
0.19 in
Overall Thickness
0.19 in
Outside Diameter
0.44 in
Groove Width
0.06 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
4
Durometer
60A
AN 931 Number
3-5
Hardness
60A
Material
SBR
Tensile Strength
900 psi
Shape
Round
Dash Number
3-5
Operating Temperature - Minimum
50 Degrees F
Color
Black
Operating Temperature - Maximum
212 Degrees F
Finish
Unfinished
Product Count
25
Product Type
Grommet
Grommet Style
Style 1
Resistance Properties
Abrasion Resistant

Description

Grommet, SBR, Unfinished, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.