Zoro Homepage

Rubber Grommet, Style 1, SBR 60, PK50

  • Mfr # SBRMS35489-91

  • Zoro # G603578378


product price: $4.35
/pk 50, $0.09/ea
Sold in multiples of 2 for $8.70

Key Features

Rubber Material
SBR
Inside Dia. (A)
3/16 in
Outside Dia. (B)
7/16 in
Overall Thickness (C)
3/8 in
Panel Thickness (D)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRMS35489-91
Zoro #
G603578378
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
3/16 in
Outside Dia. (B)
7/16 in
Overall Thickness (C)
3/8 in
Panel Thickness (D)
1/4 in
Panel Hole Dia. (E)
5/16 in
Groove Diameter
0.31 in
Outside Diameter
0.44 in
Overall Thickness
0.38 in
Groove Width
0.25 in
Inside Diameter
0.19 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
91
Durometer
60A
AN 931 Number
C3-5
Operating Temperature - Maximum
212 Degrees F
Material
SBR
Resistance Properties
Abrasion Resistant
Grommet Style
Style 1
Hardness
60A
Finish
Unfinished
Operating Temperature - Minimum
50 Degrees F
Product Type
Grommet
Product Count
50
Tensile Strength
900 psi
Color
Black
Shape
Round
Dash Number
C3-5

Description

Grommet, SBR, Unfinished, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.