Rubber Grommet, Style 1, SBR 60, PK10

  • Mfr # SBRMS35489-6X

  • Zoro # G303578272


product price:  $21.79
/pk 10, $2.18/ea

Key Features

Rubber Material
SBR
Inside Dia. (A)
1/4 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
3/16 in
Panel Thickness (D)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBRMS35489-6X
Zoro #
G303578272
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
1/4 in
Outside Dia. (B)
5/8 in
Overall Thickness (C)
3/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
7/16 in
Groove Width
0.06 in
Overall Thickness
0.19 in
Groove Diameter
0.44 in
Inside Diameter
0.25 in
Outside Diameter
0.63 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
6
Durometer
60A
Color
Black
Product Count
10
Tensile Strength
900 psi
Shape
Round
Grommet Style
Style 1
Operating Temperature - Maximum
212 Degrees F
Resistance Properties
Abrasion Resistant
Hardness
60A
Product Type
Grommet
Finish
Unfinished
Operating Temperature - Minimum
50 Degrees F
Material
SBR
Dash Number
4-7

Description

Grommet, SBR, Unfinished, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.