Zoro Homepage
This item is Discontinued.
Rpm Engineering Rubber Grommet, Style 1, SBR 60, PK25 SBRMS35489-114

Rubber Grommet, Style 1, SBR 60, PK25 (Discontinued)

  • Mfr # SBRMS35489-114
  • Zoro # G903578504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRMS35489-114
Zoro #
G903578504
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
1 1/2 in
Outside Dia. (B)
2 1/8 in
Overall Thickness (C)
5/8 in
Panel Thickness (D)
1/4 in
Panel Hole Dia. (E)
1 3/4 in

Details

Item
Rubber Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
114
Durometer
60A
AN 931 Number
C24-28

Description

Rubber Grommet, Style 1, Inside Dia. (A) 1 1/2 in, Outside Dia. (B) 2 1/8 in, Overall Thickness (C) 5/8 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 1 3/4 in, Rubber Material SBR, MS 35489 Number 114, AN 931 Number C24-28, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 60A, Elongation 260 Percent, Tensile Strength (PSI) 900 psi, Standards ASTM D2000 M6AA607, General Purpose, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.