Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rpm Engineering Rubber Grommet, Style 1, SBR 60, PK25 SBRMS35489-27

Rubber Grommet, Style 1, SBR 60, PK25 (Discontinued)

  • Mfr # SBRMS35489-27
  • Zoro # G703578339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBRMS35489-27
Zoro #
G703578339
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia. (A)
1 1/2 in
Outside Dia. (B)
2 1/8 in
Overall Thickness (C)
7/16 in
Panel Thickness (D)
1/16 in
Panel Hole Dia. (E)
1 3/4 in

Details

Item
Grommet
Rubber Material
SBR
Max. Temp. (F)
212 Degrees F
Min. Temp. (F)
50 Degrees F
Rubber Color
Black
Application
General Purpose
Elongation
260 %
Tensile Strength (PSI)
900 psi
Standards
ASTM D2000 M6AA607
Rubber Grommet Style
Style 1
MS 35489 Number
27
Durometer
60A
AN 931 Number
24-28

Description

Grommet, Style 1, Inside Dia. (A) 1 1/2 in, Outside Dia. (B) 2 1/8 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1 3/4 in, Rubber Material SBR, MS 35489 Number 27, AN 931 Number 24-28, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 60A, Elongation 260 Percent, Tensile Strength (PSI) 900 psi, Standards ASTM D2000 M6AA607, General Purpose, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.