This item is Discontinued.

Rpm Products RPM  Front Bumper and Skid Plate for Traxxas Slash 2WD - Black RPM80952

This item is Discontinued.

Rpm Products

RPM Front Bumper and Skid Plate for Traxxas Slash 2WD - Black (Discontinued)

Mfr # RPM80952
Zoro # G515962852
UPC # 672415809525
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPM80952
Zoro #
G515962852
UPC #
672415809525
Country of Origin
China

Description

They re here! An all-new bumper design for the Traxxas Slash 2wd the only molded bumper ! Our two-piece design is simple yet strong effective and highly attractive. We made it a two-piece design to give the Slash owner the option of full front-end bash-proof and crash-proof protection with both the skid plate and bumper installed or if a racing profile is wanted the front bumper can be removed and the skid plate by itself can be run as a light-weight alternative bumper / skid plate that shreds 27 grams almost a full ounce of weight from the front end of the truck. Once the race is over reinstall the bumper and full bash protection is once again available! Our Traxxas Slash Front Bumper design completely eliminates the stock chassis-to-bumper support ring and the 5 screws holding the support ring in place. Additionally the RPM version uses a thicker skid design more than 60% thicker than the stock skid! to supply the cushioning resistance a basher-proof bumper needs. Even though our thicker more stout front bumper and skid plate is significantly stronger and more beefy than stock it still falls in at a weight that is slightly less than the stock front bumper. So even if the racer wants to run a full RPM front bumper and skid plate they won t have to worry about adding unwanted weight. To help improve overall durability our skid rail design is wider than stock which perfectly matches the design of our front and rear Slash skid plates. -Color: Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.