This item is Discontinued.

Rpm Products RPM Motor Protector for Traxxas Electric Rustler-Stampede-Bandit-Slash 2WD - Blue RPM80915

This item is Discontinued.

Rpm Products

RPM Motor Protector for Traxxas Electric Rustler-Stampede-Bandit-Slash 2WD - Blue (Discontinued)

Mfr # RPM80915
Zoro # G815963108
UPC # 672415809150
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPM80915
Zoro #
G815963108
UPC #
672415809150
Country of Origin
China

Description

Many Traxxas electric vehicles have a motor that is dangerously exposed to impacts and damage from rear impacts or collisions. Our new rear Motor Protector eliminates that problem! How did we solve it? We started with an RPM rear bumper mount / wheelie bar mount RPM No.80902 or No.80905 and extended the reach with this simple add-on piece which completely blocks the motor from most rear impacts. A stock Traxxas rear bumper mount / wheelie bar mount - Traxxas No.3677 - can be used with this motor protector as well. Traxxas Slash 2wd owners running in the unlimited class or those that simply want to drop a huge amount of rear end weight can eliminate the stock rear bumper and mount the RPM Motor Protector in place of the stock bumper to prevent damage to the end-bell and motor. For the ultimate in rear end protection a second motor protector can be bolted to the opposite side of the rear bumper mount / wheelie bar mount gear cover side to help protect the gears and gear cover from extreme rear-end impacts. The RPM Motor Protector can be used on any vehicle that can run the Traxxas No.3677 rear bumper mount / wheelie bar mount including the Bandit e-Stampede e-Rustler and Slash as well as a number of Traxxas legacy models. -Color: Blue. -Tech Notes: A Traxxas rear bumper mount / wheelie bar mount - Traxxas No.3677 or an RPM rear bumper / wheelie bar mount - RPM No.80902 or No.80905 not included must be installed prior to installing the RPM Motor Protector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.