Shop RPM PRODUCTS

RPM RPM80562 True-Track Rear A-Arm Conversion Kit for Traxxas Revo - Black

  • Mfr # RPM80562

  • Zoro # G604157435


product price:  $81.09
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPM80562
Zoro #
G604157435
UPC #
672415805626
Country of Origin
China

Description

The RPM True-Track Rear A-Arm Conversion Kit for the Revo eliminates some of the biggest headaches associated with toe link rear ends. Rear toe angles are nearly impossible to set accurately and there isn't a gauge currently made that can accurately identify whether each individual wheel's toe angle is set correctly in relation to the chassis. The RPM True-Track rear end kit completely eliminates the rear toe links, locking in the rear toe angle at a solid 1.5 degrees per side for a total rear toe-in angle of 3 degrees. By getting rid of the rear toe links, we've completely eliminated all rear bump steer! That means the rear toe angle remains consistent throughout the entire range of suspension travel, providing superior rear end tracking regardless of the terrain. Identical to our T/E-Maxx True-Track Kit, the Revo True-Track Kit retains the stock upper pivot ball in the new, ultra beefy RPM axle carrier to allow precise camber adjustments while the lower pivot ball has been eliminated in favor of a rock-solid 4mm diameter hinge pin that locks in the rear toe angles for race winning consistency (hinge pin replacement part 80970). All aspects of the RPM True-Track Conversion Kit have been beefed up for rugged durability and slop free movement throughout its range of travel. Additionally, we've incorporated our oversized bearings into the new RPM axle carrier design, providing an additional 2mm more bearing contact with the axle while doubling the bearing load rating and tripling the fatigue rating over the stock bearings.
So does all this come at a cost of added weight? The RPM Revo True-Track Rear A-arm Conversion Kit actually weighs Less than the stock components it replaces! How much less? 16 grams Per Side! That's a total weight loss of 32 grams or 1-1/8 ounces! That means you get perfect rear toe angles, added A-arm strength, bearings that are more durable and longer lasting,! What more can anyone ask for?
"Bump Steer" Defined: So what is "bump steer"? Bump steer is a change in the wheel's toe angle caused by the suspension moving up or down. Bump steer is inherent to the geometry of the suspension and steering system, and has nothing to do with turning the steering wheel. The effect of bump steer is for the wheel to toe-in or toe-out when the suspension moves up or down. This toe change or “steering" occurs any time the suspension moves,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.