Shop RPM PRODUCTS
RPM RPM80902 Rear Bumper Mount for Traxxas Slash 2WD - Black
Mfr # RPM80902
Zoro # G404157666
product price:Â $33.45
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RPM80902
Zoro #
G404157666
UPC #
672415809020
Country of Origin
China
Description
After hearing numerous requests to look into the rear bumper mount on the Traxxas Slash, we found several issues that could use the RPM touch. Those same problems were encountered on e-Rustler, e-Stampede and Bandit vehicles using the stock wheelie bar mount. The problem the stock mount uses only a single screw on the gear cover side to hold the mount in place. That causes a hinge effect under rear impacts causing the slotted area holding on to the rear skid plate to pop off after an impact, leaving the stock bumper / wheelie bar mount hanging under the chassis. The RPM solution... An all-new bumper mounting system that eliminates all of the problems encountered with the stock version.
The RPM rear bumper / wheelie bar mount has two mounting holes on the gear cover side and three on the motor side that's two additional mounting points to eliminate that annoying hinge effect mentioned above. The additional mounting screws help disperse impact energy into the transmission case over more surface area, reducing the possibility of damaging the case significantly! The new RPM mount design means no more slotted parts hanging below the rear skid plate ever! Our mount tucks up quite nicely behind the skid plate for better rear end ground clearance.
Our rear bumper / wheelie bar mount fits a wide range of vehicles too. It fits all versions of the Traxxas Slash, electric Stampede, electric Rustler and Bandit including VXL, XL-5 and legacy versions.
Each mount comes with all necessary hardware, complete instructions for ease of installation and an industry-leading warranty to back it all up!
The RPM Rear Bumper Mount replaces Traxxas No.3677.
Color: Black.
The RPM rear bumper / wheelie bar mount has two mounting holes on the gear cover side and three on the motor side that's two additional mounting points to eliminate that annoying hinge effect mentioned above. The additional mounting screws help disperse impact energy into the transmission case over more surface area, reducing the possibility of damaging the case significantly! The new RPM mount design means no more slotted parts hanging below the rear skid plate ever! Our mount tucks up quite nicely behind the skid plate for better rear end ground clearance.
Our rear bumper / wheelie bar mount fits a wide range of vehicles too. It fits all versions of the Traxxas Slash, electric Stampede, electric Rustler and Bandit including VXL, XL-5 and legacy versions.
Each mount comes with all necessary hardware, complete instructions for ease of installation and an industry-leading warranty to back it all up!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.