This item is Discontinued.

Rpm Products RPM  Shock Shaft Guards for Traxxas .1 Vehicles - Black RPM80402

This item is Discontinued.

Rpm Products

RPM Shock Shaft Guards for Traxxas .1 Vehicles - Black (Discontinued)

Mfr # RPM80402
Zoro # G815963092
UPC # 672415804025
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPM80402
Zoro #
G815963092
UPC #
672415804025
Country of Origin
China

Description

Rocks dirt and debris striking shock shafts lead to dents dings and burrs which in turn leads to torn shock seals. Torn shock seals means leaky shocks and poor shock performance. RPM Shock Shaft Guards shield the shock shaft from those deteriorating elements prolonging the life of the shock shaft which improves the long-term performance of the suspension and in turn prolongs the time between shock rebuilds! RPM Shock Shaft Guards are a simple design replacing your stock shock spring cup with one that has a thin but tough shield rising up to the base of the shock body completely blocking debris from striking the shock shaft. The back and sides are open which prevents debris from building inside the guard as well. The kit comes with replacement oversized shock rod ends improving durability and consistency on the shock pivot ball. Additionally we redesigned the top of the rod end so it is square. That square end keys the shock shaft guard for directional control. The front shield of the guard covers over 100 degrees of frontal exposure! RPM Shock Shaft Guards are zero friction protection devices meaning the guard never touches the working elements of the shock. RPM Shock Shaft Guards are sold in sets of four including four rod ends for the shocks and are stock replacement items. Nothing more is needed for installation. Check out this partial list of vehicles they will fit: Slash 2wd Slash 4 x 4 Stampede 4 x 4 nitro and electric versions of the Stampede 2wd and Rustler Bandit Nitro Sport T-Maxx and E-Maxx see tech notes below and many more including vintage and legacy models. -Color: Black. -RPM Shock Shaft Guards fit all Traxxas 1/10th scale molded shocks as well as Traxxas Big Bore shocks but will not fit the Traxxas Jato. They fit the T-Maxx and E-Maxx but will not work with RPM T/E-Maxx A-arms due to clearance limitations on the upper arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.