This item is Discontinued.

Rpm R-C Products RPM R-C Products RPM73755 Blue Front Bulkhead for most Traxxas 1by10 scale 2wd Vehicles RPM73755

This item is Discontinued.

Rpm R-C Products

RPM R-C Products RPM73755 Blue Front Bulkhead for most Traxxas 1by10 scale 2wd Vehicles (Discontinued)

Mfr # RPM73755
Zoro # G904132569
UPC # 672415737552
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPM73755
Zoro #
G904132569
UPC #
672415737552
Country of Origin
China

Description

One of the most highly sought-after RPM parts is finally here! the RPM front bulkhead for 1:10 scale traxxas 2wd vehicles is the ultimate in design, strength and durability. our engineers reviewed the stock front bulkhead and found something curious. the stock front bulkhead does not sit flat, which can seriously affect suspension settings and adjustments! the RPM front bulkhead sits flawlessly level, meaning your front kick angle and a-arm angles will be perfect, providing a superior platform for precise suspension adjustments.

Features
  • Fits the slash 2wd, nitro slash, bandit, electric rustler, nitro rustler, nitro stampede & electric stampede 2wd
Specifications
  • Color: Blue
  • Weight: 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.