Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Pants, Nylon with Polyester Coating, Pull On Closure, Black, Size Mens M

  • Mfr # 51-103-14

  • Zoro # G610331270


product price: $44.79
/ea

Key Features

Color
Black
Material
Nylon with Polyester Coating
Seam Style
Sealed
Gender
Men's
Waist Closure
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-103-14
Zoro #
G610331270
UPC #
802024029896
Country of Origin
Pakistan

Dimensions

Size
Mens M

Details

Item
Rain Pants
Color
Black
Material
Nylon with Polyester Coating
Seam Style
Sealed
Gender
Men's
Waist Closure
Pull On
Standards
ANSI 107-2015
Includes
1 Rain Pant

Description

  • •Waterproof / windproof nylon fabric
  • •Inner storage pocket keeps wallet / cell phone safe and dry
  • •Elastic ankle with grip-strip closure
  • •Elastic waist bottom leg zipper with expandable inset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.