
Rain Pants, Nylon with Polyester Coating, Pull On Closure, Black, Size Mens XL
Mfr # 51-103-16
Zoro # G110331220
product price: $44.79
/eaKey Features
Color
Black
Material
Nylon with Polyester Coating
Seam Style
Sealed
Gender
Men's
Number of Pockets
0-3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-103-16
Zoro #
G110331220
UPC #
802024029919
Country of Origin
Pakistan
Dimensions
Size
Mens XL
Details
Item
Rain Pants
Color
Black
Material
Nylon with Polyester Coating
Seam Style
Sealed
Gender
Men's
Number of Pockets
0-3
Waist Closure
Pull On
Lining Material
Polyester
Standards
ANSI 107-2015
Includes
1 Rain Pant
Description
- •Waterproof / windproof nylon fabric
- •Inner storage pocket keeps wallet / cell phone safe and dry
- •Elastic ankle with grip-strip closure
- •Elastic waist bottom leg zipper with expandable inset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.