Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pregloving Moisturizing Lotion, 1 gal.

  • Mfr # ICL-GAL

  • Zoro # G4674774


product price: $47.65
/ea

Key Features

Hygiene Series
None
Packaging Type
Jug
Size
1 gal
Hygiene Properties
Glycerin Free, Hypoallergenic, Silicone Free
Hygiene Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICL-GAL
Zoro #
G4674774
UPC #
666080847449
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Pre-Gloving Moisturizing Lotion
Hygiene Series
None
Packaging Type
Jug
Hygiene Properties
Glycerin Free, Hypoallergenic, Silicone Free
Hygiene Form
Liquid
Fragrance
Grapefruit, Herbal Tea, Lemon
Requires Dispenser
No
Color
Clear
Formula
Agave Tequilana Leaf (Blue Agave), Aloe Barbadensis Leaf Juice (Aloe Vera), Methyl Paraben, Propyl Paraben, Simmondsia Chinensis (Jojoba) Seed, Vitamin A, Vitamin D, Vitamin E
Form
Liquid
Product Type
Pre-Gloving Lotion
Container Type
Jug
Standards
ANSI ESD-TR20.20, NSF E4 Certified for Food Processing Plants
NSF Rating
E3

Description

Pre-Gloving Moisturizing Lotion, Container Type Jug, Series Not Applicable, Container Size 1 gal, Form Liquid, Fragrance Grapefruit, Herbal Tea, Lemon, Hygiene Properties Glycerin Free, Hypoallergenic, Silicone Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Product Type Pre-Gloving Lotion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.