Napkin, Square, Color Beige, PK12
Mfr # AT-Signature-20x20-7284-Beige
Zoro # G512926208
product price:Â $39.49
/pk 12, $3.29/ea
Sold in multiples of 6 for $236.94
Key Features
Shape
Square
Material
Polyester
Overall Length
20 in
Product Type
Napkin
Overall Width
20 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-Signature-20x20-7284-Beige
Zoro #
G512926208
UPC #
-
Country of Origin
China
Dimensions
Overall Length
20 in
Overall Width
20 in
Details
Item
Napkin
Shape
Square
Color
Beige
Material
Polyester
Product Type
Napkin
Description
Napkins,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.