Napkin, Square, Color Sandalwood, PK12
- Mfr # AT-Signature-20x20-7597-Sandalwood
- Zoro # G112926189
product price:Â
$
39.49
/pk of 12, $3.29/ea
Sold in multiples of 6Â pks for
$236.94
Key Features
Shape
Square
Material
Polyester
Overall Length
20 in
Product Type
Napkin
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT-Signature-20x20-7597-Sandalwood
- Zoro #
- G112926189
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 20 in
- Overall Width
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Item
- Napkin
- Shape
- Square
- Color
- Sandalwood
- Material
- Polyester
- Product Type
- Napkin
- Shell Material
- Polyester
- Wire Color
- Sandalwood
Description
Napkins,Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.