Zoro Homepage

Oven Mitt, Quilted Cotton, 15" L, Tan

  • Mfr # 1310-15

  • Zoro # G513038634


product price: $5.25
/ea

Key Features

Material
Quilted Cotton
Color
Tan
Maximum Temperature
400 Degrees F
Product Type
Oven Mitt
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310-15
Zoro #
G513038634
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
15 in

Details

Item
Oven Mitt
Material
Quilted Cotton
Color
Tan
Maximum Temperature
400 Degrees F
Product Type
Oven Mitt

Description

Oven Mitt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.