Zoro Homepage

Pan Grabber, Quilted Cotton, 11" L, Tan

  • Mfr # 8050

  • Zoro # G013038615


product price: $3.19
/ea

Key Features

Material
Quilted Cotton
Color
Tan
Overall Length
11 in
Product Type
Pan Grabber With Strap
Maximum Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8050
Zoro #
G013038615
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
11 in

Details

Item
Pan Grabber
Material
Quilted Cotton
Color
Tan
Product Type
Pan Grabber With Strap
Maximum Temperature
350 Degrees F

Description

Pan Grabber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.