Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot Holder, Terry, 8" L, Tan, PK12

  • Mfr # 8060

  • Zoro # G012926227


product price: $20.99
/pk 12, $1.75/ea

Key Features

Material
Terry
Color
Tan
Product Type
Circle Pot Holder
Overall Length
8 in
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8060
Zoro #
G012926227
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
8 in

Details

Item
Pot Holder
Material
Terry
Color
Tan
Product Type
Circle Pot Holder
Maximum Temperature
500 Degrees F

Description

Pot Holder,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.