Table Skirt, 29" H, 13 ft L, Royal Blue
Mfr # EE-Pshirred-13FTx29in-Royal Blue
Zoro # G412926186
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Royal Blue
Product Type
Table Skirt
Overall Length
13 ft
Pleat Type
Shirred
Attachment Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE-Pshirred-13FTx29in-Royal Blue
Zoro #
G412926186
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13 ft
Overall Height
29 in
Details
Color
Royal Blue
Item
Table Skirt
Product Type
Table Skirt
Pleat Type
Shirred
Attachment Type
Hook-and-Loop
Material
Poly
Description
Table Skirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.