Table Skirt, 29" H, 17 1/2 ft L, Royal Blue
Mfr # EE-Pshirred-17.5FTx29in-Royal Blue
Zoro # G312926170
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Color
Royal Blue
Attachment Type
Hook-and-Loop
Pleat Type
Shirred
Overall Length
17 1/2 ft
Product Type
Table Skirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EE-Pshirred-17.5FTx29in-Royal Blue
Zoro #
G312926170
UPC #
-
Country of Origin
China
Dimensions
Overall Length
17 1/2 ft
Overall Height
29 in
Details
Color
Royal Blue
Item
Table Skirt
Attachment Type
Hook-and-Loop
Pleat Type
Shirred
Product Type
Table Skirt
Material
Poly
Description
Table Skirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.