Zoro Homepage

Table Skirt, 29" H, 21 1/2 ft L, Red

  • Mfr # EE-Pshirred-21.5FTx29in-Red

  • Zoro # G112926196


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Pleat Type
Shirred
Attachment Type
Hook-and-Loop
Material
Poly
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-Pshirred-21.5FTx29in-Red
Zoro #
G112926196
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29 in
Overall Length
21 1/2 ft

Details

Color
Red
Item
Table Skirt
Pleat Type
Shirred
Attachment Type
Hook-and-Loop
Material
Poly
Product Type
Table Skirt

Description

Table Skirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.