Zoro Homepage

Table Skirt Clip, Plastic, Clear, PK10

  • Mfr # EE-Plastic Clip-3/4

  • Zoro # G612926221


product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78

Key Features

Color
Clear
Material
Plastic
Product Type
Table Skirting Clip
Maximum Compatible Table Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-Plastic Clip-3/4
Zoro #
G612926221
UPC #
-
Country of Origin
China

Dimensions

Maximum Compatible Table Thickness
3/4 in

Details

Color
Clear
Item
Table Skirt Clip
Material
Plastic
Product Type
Table Skirting Clip

Description

Table Skirt Clip,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.