Zoro Homepage

Tablecloth, Rectangle, Color Black, PK12

  • Mfr # AT-Signature-52x72-6297-Black

  • Zoro # G312926224


product price: $414.99
/pk 12, $34.58/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Tablecloth
Overall Width
52 in
Shape
Rectangle
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-Signature-52x72-6297-Black
Zoro #
G312926224
UPC #
-
Country of Origin
China

Dimensions

Overall Width
52 in
Overall Length
72 in

Details

Color
Black
Product Type
Tablecloth
Item
Tablecloth
Shape
Rectangle
Material
Polyester

Description

Table Cloth,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.