Tablecloth, Rectangle, Color Ivory, PK12
Mfr # AT-Signature-52x72-9245-Ivory
Zoro # G612926191
product price: $414.99
/pk 12, $34.58/ea
Free Shipping & Returns
Key Features
Color
Ivory
Overall Length
72 in
Overall Width
52 in
Shape
Rectangle
Product Type
Tablecloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-Signature-52x72-9245-Ivory
Zoro #
G612926191
UPC #
-
Country of Origin
China
Dimensions
Overall Length
72 in
Overall Width
52 in
Details
Color
Ivory
Shape
Rectangle
Item
Tablecloth
Product Type
Tablecloth
Material
Polyester
Description
Table Cloth,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.