Tablecloth, Rectangle, Color Red, PK12
Mfr # AT-Signature-52x96-1598-Red
Zoro # G012926197
product price: $552.99
/pk 12, $46.08/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Width
52 in
Product Type
Tablecloth
Overall Length
96 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-Signature-52x96-1598-Red
Zoro #
G012926197
UPC #
-
Country of Origin
China
Dimensions
Overall Width
52 in
Overall Length
96 in
Details
Color
Red
Product Type
Tablecloth
Shape
Rectangle
Item
Tablecloth
Material
Polyester
Description
Table Cloth,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.