Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablecloth, Rectangle, Royal Blue, PK12

  • Mfr # AT-Signature-52x72-2983-Royal Blue

  • Zoro # G812926243


product price: $414.99
/pk 12, $34.58/ea
Free Shipping & Returns

Key Features

Color
Royal Blue
Shape
Rectangle
Overall Width
52 in
Product Type
Tablecloth
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-Signature-52x72-2983-Royal Blue
Zoro #
G812926243
UPC #
-
Country of Origin
China

Dimensions

Overall Width
52 in
Overall Length
72 in

Details

Color
Royal Blue
Item
Tablecloth
Shape
Rectangle
Product Type
Tablecloth
Material
Polyester

Description

Table Cloth,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.