Tablecloth, Rectangle, Sandalwood, PK12
Mfr # AT-Signature-52x72-7597-Sandalwood
Zoro # G912926211
product price:Â $414.99
/pk 12, $34.58/ea
Free Shipping & Returns
Key Features
Color
Sandalwood
Overall Width
52 in
Product Type
Tablecloth
Overall Length
72 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-Signature-52x72-7597-Sandalwood
Zoro #
G912926211
UPC #
-
Country of Origin
China
Dimensions
Overall Width
52 in
Overall Length
72 in
Details
Color
Sandalwood
Item
Tablecloth
Product Type
Tablecloth
Shape
Rectangle
Material
Polyester
Description
Table Cloth,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.