Tablecloth, Round, Color Beige, PK12

  • Mfr # AT-Signature-71R-7284-Beige

  • Zoro # G412926209


product price:  $513.99
/pk 12, $42.83/ea
Free Shipping & Returns

Key Features

Shape
Round
Product Type
Tablecloth
Diameter
71 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-Signature-71R-7284-Beige
Zoro #
G412926209
UPC #
-
Country of Origin
China

Dimensions

Diameter
71 in

Details

Color
Beige
Shape
Round
Product Type
Tablecloth
Item
Tablecloth
Material
Polyester

Description

Table Cloth,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.