Tablecloth, Round, Color Ivory, PK12
Mfr # AT-Signature-71R-9245-Ivory
Zoro # G012926173
product price: $513.99
/pk 12, $42.83/ea
Free Shipping & Returns
Key Features
Diameter
71 in
Product Type
Tablecloth
Shape
Round
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-Signature-71R-9245-Ivory
Zoro #
G012926173
UPC #
-
Country of Origin
China
Dimensions
Diameter
71 in
Details
Color
Ivory
Item
Tablecloth
Product Type
Tablecloth
Shape
Round
Material
Polyester
Description
Table Cloth,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.