Tablecloth, Round, Forest Green, PK12
Mfr # AT-Signature-71R-3180-Forest Green
Zoro # G112926158
product price: $513.99
/pk 12, $42.83/ea
Free Shipping & Returns
Key Features
Diameter
71 in
Shape
Round
Product Type
Tablecloth
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT-Signature-71R-3180-Forest Green
Zoro #
G112926158
UPC #
-
Country of Origin
China
Dimensions
Diameter
71 in
Details
Color
Forest Green
Shape
Round
Item
Tablecloth
Product Type
Tablecloth
Material
Polyester
Description
Table Cloth,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.