Tablecloth, Round, Seafoam Green, PK12

  • Mfr # AT-Signature-71R-3800-Seafoam Green

  • Zoro # G612926177


product price:  $487.99
/pk 12, $40.67/ea
Free Shipping & Returns

Key Features

Diameter
71 in
Shape
Round
Product Type
Tablecloth
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-Signature-71R-3800-Seafoam Green
Zoro #
G612926177
UPC #
-
Country of Origin
China

Dimensions

Diameter
71 in

Details

Color
Seafoam Green
Item
Tablecloth
Shape
Round
Product Type
Tablecloth
Material
Polyester

Description

Table Cloth,Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.