Zoro Homepage

Microphone Karaoke NEO+G / MP3+G Player w/SD Card Play Capability

  • Mfr # MK200

  • Zoro # G816082518


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK200
Zoro #
G816082518
UPC #
-
Country of Origin
China

Description

If you are looking for a karaoke player that is portable & powerful, the MK-200 is the perfect machine for you. This model is the latest installment to our highly successful RSQ line of Karaoke Players. Due to its multi-format capability & recording function, the MK-200 is currently one of the most sought after machines. Along w/its great functionality, it is a microphone karaoke. You do not have to carry player & microphone separately. Everything can be controlled from microphone. Without a single doubt, this microphone karaoke is perfect for not only for home/personal use, but also for Kj's & Dj's as well.Play songs from your SD cardRecord Singing to SD cardSong List Creation tool w/NEO+G, MP3+G & Divx formatEasy Song Search: On-Screen Song index & Song number13 steps digital key controlScoring functionCompatible w/high capacity SD card up to 64GBSupported Video Format: MP3+G, NEO+G, AVI, JPGSupported Audio Format: MP3, WMA, & OGGSupported TV System: PAL/NTSC SystemVideo Output: Composite OutputAudio Output: Analog 2CH L/R Audio OutputMicrophone Input: 1 Ea.3-in-1 Card Reader: 1 Ea, support up to 64GBPower Source: DC 5V / 1.5APower Consumption: <10WOperating Temperature: 41F to 95FOperating Humidity: 10% 75%Dimension: 13 in. x 8 in. x 4 in.Weight: 3 lbsMicrophone KaraokeUser's ManualWarranty CardPower AdapterA/V CableCarry BagSub-mic Gender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.