DA103 LCD panel meter-amp

  • Mfr # DA103
  • Zoro # G804128846
product price: 
$
72.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DA103
Zoro #
G804128846
UPC #
747925158163
Country of Origin
China

Description

Model DA103 DC Amps
Range/Resolution
2mA x 0.001mA
20mA x 0.01mA
200mA x 0.1mA
5A x 0.01A
Accuracy: 2mA, 20mA, 200mA
ranges +/- (1% + 1 digit) reading
5 amp range, (1.5% + 1 digit)
Overload protection
  • Length: 7.625
  • Width: 6
  • Height: 2.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews