Shop RSR ELECTRONICS

DMMS8268 Digital multimeter auto ranging

  • Mfr # DMMS8268
  • Zoro # G904128845

product price: 
$
62.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DMMS8268
Zoro #
G904128845
UPC #
747925158170
Country of Origin
China

Description

Model MS8268
Features:
3-3/4 digits LCD display
LED / Sound Warning when incorrect banana jacks are used relative to function switch setting (volt, amp, resistance)
Data hold and LCD back lit
Manual ranging and autorange mode
Safety as per IEC1010-1 Cat. II 600V and Cat. 1000V Cat. II
Technical Specifications:
DCV: 400mV - 1000V, 5 ranges
ACV: 400mV - 750V, 5 ranges
Resistance: 400-40M, 6 ranges
DC and AC Current: 400μ - 10A, 5 ranges
Capacitance: 4n - 200u, 6 ranges
Frequency: to 200KHz
Diode and transister test, audible continuity
Dimension and Weight: 195 x 92 x 55mm; 400g
Battery: 15.V AAA
  • Length: 9.625
  • Width: 6.75
  • Height: 2.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.