WJW60B Breadboard wire kit

  • Mfr # WJW60B
  • Zoro # G304128773
product price: 
$
41.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WJW60B
Zoro #
G304128773
UPC #
-
Country of Origin
China

Description

22 AWG pre-stripped and pre-formed solid wire jumpers. 25 pieces each of
lengths from 0.1" to 5.0". 14 different sizes, 13 different colors. Includes
sturdy 10-1/2" x 4-3/4" plastic case.
Kit Contains
lth qty
5" - 25
4" - 25
3" - 25
2" - 25
1"- 50 Br & W
3/4" - 50 Gr & Pur
5/8" - 25
1/2" - 25
3/8" - 25
1/4" - 25
1/8" - 25
1/16" - 25
Total 350
  • Length: 8
  • Width: 5.875
  • Height: 1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews