STS Potentiometer Kit
- Mfr # STS
- Zoro # G704129004
product price:Â
$
48.45
/ea
Key Features
Number of Pieces
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STS
- Zoro #
- G704129004
- UPC #
- 747925158361
- Country of Origin
- China
Details
- Item
- Potentiometer Kit
- Number of Pieces
- 20
Description
Assortment of 10 different values from 500 ohms to 1M ohms. Total of 20 pieces (18STS type) in a plastic box
Length: 10.25 Width: 5.25 Height: 1.75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.