ZD98 Soldering station

  • Mfr # ZD98
  • Zoro # G504128597
product price: 
$
34.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD98
Zoro #
G504128597
UPC #
747925158477
Country of Origin
China

Description

Temperature controlled station
Power On LED indicator
48W heater power
Temperature range: 31 degrees F - 840 degrees F
  • Length: 6
  • Width: 9.25
  • Height: 3.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews